Hubbell Wiring Device - Kellems CR20AL Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Almond - CR20AL
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR20AL
    SKU: 25026839
    $1.95
    Checking Pricing
         
    Color:Almond
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR20AL
    • Color Almond
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Straight Blade Duplex Receptacle, Commercial Grade, 20A, 125V, 2P3W, NEMA 5-20R, Almond