Hubbell Wiring Device - Kellems CR15GRYTR Straight Blade Duplex Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, Smooth Face, Side Wired, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, Smooth Face, Side Wired, Grey - CR15GRYTR
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, Smooth Face, Side Wired, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR15GRYTR
    SKU: 25172168
    $5.73
    Checking Pricing
         
    Color:Grey
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR15GRYTR
    • Color Grey
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-15R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Straight Blade Duplex Receptacle, Tamper-Resistant Commercial Grade, 2P3W, 15A125V, NEMA 5-15R, Gray