Square D (Schneider Electric) CQO140M200C QO Load Center, Main Breaker, 200A, 240V, 1-Phase, 40-Space, NEMA 1, 22kA | Graybar Store
     
Square D (Schneider Electric) - QO Load Center, Main Breaker, 200A, 240V, 1-Phase, 40-Space, NEMA 1, 22kA - CQO140M200C
+ / - Hover over image to Zoom
Other Views

    QO Load Center, Main Breaker, 200A, 240V, 1-Phase, 40-Space, NEMA 1, 22kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CQO140M200C
    SKU: 22091530
    $1,309.36
    Checking Pricing
         
    Additional Features:Lugs, Main Breaker, Tin Plated Copper Busbar
    Amps:200A
    Phase:1-Phase
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CQO140M200C
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • UNSPSC 39121101
    • Additional Features Lugs, Main Breaker, Tin Plated Copper Busbar
    • Amps 200A
    • Phase 1-Phase
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,LOADCTR QO CSA MB 240V 200A 1PH 40SP N1,1 phase,120/240 V AC,120/240 V AC,22 kA,200 A,Load Center,QO,main breaker