Crouse Hinds (Eaton) CPS12022 Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 3/4 in., Iron Alloy, Hub Size 3/4 in., 3 Hub | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 3/4 in., Iron Alloy, Hub Size 3/4 in., 3 Hub - CPS12022
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 3/4 in., Iron Alloy, Hub Size 3/4 in., 3 Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPS12022
    SKU: 88069601
    $202.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Blind Tapped Holes for Cover Screws to Further Ensure Flametightness
    Size:3/4 in.
    Dimensions:6-5/16 x 3-15/16 in.
    Brand or Series:Condulet®/CPS
    Material:Iron Alloy
    No. of Hubs:3 Hub
    Hub Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPS12022
    • Dimensions 6-5/16 x 3-15/16 in.
    • Size 3/4 in.
    • UNSPSC 39121308
    • Additional Features Blind Tapped Holes for Cover Screws to Further Ensure Flametightness
    • Brand or Series Condulet®/CPS
    • Connection Type Threaded
    • No. of Hubs 3 Hub
    • Material Iron Alloy
    • SKU Spec Sheet
      CPS12022 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Hub Size 3/4 in.
    Product Overview:
    Condulet® CPS Series Explosionproof Conduit Outlet Boxes
    Two types of cover: blank for splice or pull box use;threaded hub for mounting light fixtures;Wide, accurately machined body and cover mating surfaces, to ensure flametight joint;Blind tapped holes for cover screws to further ensure flametightness;Removable mounting feet for flush or surface mounting to wall or ceiling