Crouse Hinds (Eaton) CPS12021 Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 1/2 in., Iron Alloy, Hub Size 1/2 in., 3 Hub | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 1/2 in., Iron Alloy, Hub Size 1/2 in., 3 Hub - CPS12021
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, 6-5/16 L x 3-15/16 D in, Condulet®/CPS, 1/2 in., Iron Alloy, Hub Size 1/2 in., 3 Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPS12021
    SKU: 88069600
    $193.72
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Blind Tapped Holes for Cover Screws to Further Ensure Flametightness
    Depth (Inches):3-15/16 in.
    Length:6-5/16 in. L
    Size:1/2 in
    Dimensions:6-5/16 L x 3-15/16 D in
    Brand or Series:Condulet®/CPS
    Trade Size (Inches):1/2
    Material:Iron Alloy
    Hub Size (Inches):1/2 in.
    No. of Hubs:3 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPS12021
    • Dimensions 6-5/16 L x 3-15/16 D in
    • Size 1/2 in
    • UNSPSC 39121308
    • Additional Features Blind Tapped Holes for Cover Screws to Further Ensure Flametightness
    • Brand or Series Condulet®/CPS
    • Connection Type Threaded
    • Depth (Inches) 3-15/16 in.
    Product Overview:
    Condulet® CPS Series Explosionproof Conduit Outlet Boxes
    Two types of cover: blank for splice or pull box use;threaded hub for mounting light fixtures;Wide, accurately machined body and cover mating surfaces, to ensure flametight joint;Blind tapped holes for cover screws to further ensure flametightness;Removable mounting feet for flush or surface mounting to wall or ceiling