Crouse Hinds (Eaton) CPR15 Compression Connector, Malleable Iron, Insulated, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Connector, Malleable Iron, Insulated, Rigid/IMC Conduit, 1-1/2 in. - CPR15
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Malleable Iron, Insulated, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPR15
    SKU: 91020452
    $69.18
    Checking Pricing
         
    Size:1-1/2 in.
    Standard:UL 514B, CUL, Concrete Tight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPR15
    • Size 1-1/2 in.
    • UNSPSC 39121311
    • Materials Malleable Iron
    • Throat Type Insulated
    Product Overview:
    Malleable iron rigid/IMC compression connector with insulated throat is 1-1/2 inch.