Panduit CPP48FM6BL Copper Patch Panels, Flush, 19 inches Rack, Black, 48 Port, 2 RU | Graybar Store
     
Panduit - Copper Patch Panels, Flush, 19 inches Rack, Black, 48 Port, 2 RU - CPP48FM6BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Flush, 19 inches Rack, Black, 48 Port, 2 RU

    Manufacturer: Panduit
    Manufacturer #: CPP48FM6BL
    SKU: 25761094
    $67.26
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP48FM6BL
    • Termination Style 19 inches Rack
    • No. of Ports 48
    • Rack Units 2
    • UNSPSC 43223301
    Product Overview:
    Flush, 19 in Rack, Black, 48, 2