CommScope Uniprise CPP-5E-DM-2U-48 Distribution Module Panel, Cat 5E, 2U, 48 port | Graybar Store
     
CommScope Uniprise - Distribution Module Panel, Cat 5E, 2U, 48 port - CPP-5E-DM-2U-48
+ / - Hover over image to Zoom
Other Views

    Distribution Module Panel, Cat 5E, 2U, 48 port

    Manufacturer: CommScope Uniprise
    Manufacturer #: CPP-5E-DM-2U-48
    SKU: 25959432
    $406.77
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
    Alternate Manufacturer Part No.:760180018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # CPP-5E-DM-2U-48
    • Termination Style EIA 19 inches Rack, IDC
    • No. of Ports 48
    • Rack Units 2
    • Alternate Manufacturer Part No. 760180018
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6, Non Shielded, T568A, T568B, EIA 19 in Rack, IDC, Black, 48, 2