Thomas and Betts CPO750-0-A Heat Shrink Tubing, Thin Wall, 2 to 4/0 AWG, 3/4 in., 4 ft. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 2 to 4/0 AWG, 3/4 in., 4 ft. Length, Black - CPO750-0-A
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 2 to 4/0 AWG, 3/4 in., 4 ft. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO750-0-A
    SKU: 25794394
    $11.18
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO750-0-A
    • Color Black
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 2 - 4/0 AWG, Expanded Diameter 3/4 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 2 - 4/0 AWG, Expanded Diameter 3/4 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black