Thomas and Betts CPO500-0-6-M Heat Shrink Tubing, Thin Wall, 6 to 1 AWG, 1/2 in., 6 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 6 to 1 AWG, 1/2 in., 6 in. Length, Black - CPO500-0-6-M
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 6 to 1 AWG, 1/2 in., 6 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO500-0-6-M
    SKU: 25053063
    $1.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO500-0-6-M
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 6 - 1 AWG, Expanded Diameter 1/2 inch, Length 6 in., rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 6 - 1 AWG, Expanded Diameter 1/2 inch, Length 6 in., rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black