Thomas and Betts CPO375-0-A Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 4 ft. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 4 ft. Length, Black - CPO375-0-A
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 4 ft. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO375-0-A
    SKU: 25080144
    $4.79
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO375-0-A
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 12 - 6 AWG, Expanded Diameter 3/8 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 12 - 6 AWG, Expanded Diameter 3/8 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black