Thomas and Betts CPO375-0-25 Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 25 ft. Reel, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 25 ft. Reel, Black - CPO375-0-25
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 12 to 6 AWG, 3/8 in., 25 ft. Reel, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO375-0-25
    SKU: 88265661
    $30.18
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO375-0-25
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 12 - 6 AWG, Expanded Diameter 3/8 inch, Length 25 feet reel, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 12 - 6 AWG, Expanded Diameter 3/8 inch, Length 25 feet reel, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black