Thomas and Betts CPO187-0-6-M Heat Shrink Tubing, Thin Wall, 22 to 14 AWG, 3/16 in., 6 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 22 to 14 AWG, 3/16 in., 6 in. Length, Black - CPO187-0-6-M
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 22 to 14 AWG, 3/16 in., 6 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO187-0-6-M
    SKU: 25053060
    $0.40
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO187-0-6-M
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 22-14 AWG, Expanded Diameter 3/16 inch, Length 6 inch, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 22-14 AWG, Expanded Diameter 3/16 inch, Length 6 inch, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black