Thomas and Betts CPO1000-0-A Heat Shrink Tubing, Thin Wall, 2/0 AWG to 350 kcmil, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 2/0 AWG to 350 kcmil, Black - CPO1000-0-A
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 2/0 AWG to 350 kcmil, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO1000-0-A
    SKU: 25794395
    $14.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO1000-0-A
    • Color Black
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black