Thomas and Betts CPO-A-125-48 Heat Shrink Tubing, Thin Wall, 30 to 24 AWG, 1/8 in., 48 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Thin Wall, 30 to 24 AWG, 1/8 in., 48 in. Length, Black - CPO-A-125-48
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 30 to 24 AWG, 1/8 in., 48 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO-A-125-48
    SKU: 25154998
    $3.50
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO-A-125-48
    • Color Black
    • UNSPSC 31371002
    • Length 48 in. L
    Product Overview:
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 30 - 24 AWG, Expanded Diameter 1/8 inch, Length 48 inches, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Adhesive Lined, Black
    Thin-Wall Heat-Shrinkable Tubing for Cable Range 30 - 24 AWG, Expanded Diameter 1/8 inch, Length 48 inches, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Adhesive Lined, Black