Thomas and Betts CPO-A-1000-48 Heat Shrink Tubing with Adhesive, 1 in., 4 ft. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing with Adhesive, 1 in., 4 ft. Length, Black - CPO-A-1000-48
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing with Adhesive, 1 in., 4 ft. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO-A-1000-48
    SKU: 25439157
    $18.77
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO-A-1000-48
    • Color Black
    • UNSPSC 39121723
    • Length 4 ft.
    • Shrink Ratio 3:01
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Heat Shrink Tubing, Black, 1 Inch, Length 4 Foot, with Adhesive
    Heat Shrink Tubing, Black, 1 Inch, Length 4 Foot, with Adhesive