Panduit CPM87S-C Cable Tie Mount, Control Panel Push Button Mount, Hole Size 0.89 in., Zinc Plated Steel, Use With M/I/S Cable Ties | Graybar Store
     
Panduit - Cable Tie Mount, Control Panel Push Button Mount, Hole Size 0.89 in., Zinc Plated Steel, Use With M/I/S Cable Ties - CPM87S-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Control Panel Push Button Mount, Hole Size 0.89 in., Zinc Plated Steel, Use With M/I/S Cable Ties

    Manufacturer: Panduit
    Manufacturer #: CPM87S-C
    SKU: 88197390
    $58.87
    Checking Pricing
         
    Color:Silver
    Mounting Type:Control panel switch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPM87S-C
    • Color Silver
    • UNSPSC 39121717
    • Materials Zinc Plated Steel
    • Mounting Type Control panel switch
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Control Panel Push Button Mount, 2.01 L x 0.89 W x 0.17 in. H, Hole Size 0.89 in., Zinc Plated Steel, Use With M/I/S Cable Ties
    Control panel switch cable tie mount, .89" (22.6mm) hole.