Panduit CPGEI-2G Screw-On GFCI Faceplate, ABS, Screw Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 4.5 W in., Two Gang Bracket | Graybar Store
     
Panduit - Screw-On GFCI Faceplate, ABS, Screw Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 4.5 W in., Two Gang Bracket - CPGEI-2G
+ / - Hover over image to Zoom
Other Views

    Screw-On GFCI Faceplate, ABS, Screw Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 4.5 W in., Two Gang Bracket

    Manufacturer: Panduit
    Manufacturer #: CPGEI-2G
    SKU: 99961760
    $5.04
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 4.5 in.
    Jack Type:GFCI Rectangular Communication Module
    Use With:GFCI Rectangular Communication Module
    Part Number:CPGEI-2G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPGEI-2G
    • Color Ivory
    • Jack Type GFCI Rectangular Communication Module
    • Part Number CPGEI-2G
    • No. of Ports 2
    • UNSPSC 39131700
    • Dimensions (Inches) 4.5 in. x 4.5 in.
    • Made Of ABS
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With GFCI Rectangular Communication Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Screw-On GFCI Faceplate, ABS, Screw Mount, 2, Ivory, 1 per Package, 10 per Package, 4.5 (H) x 4.5 (W) in, Two Gang