Bussmann (Eaton) CPDB-2 Terminal Block Cover, 600V, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Terminal Block Cover, 600V, 2-Pole - CPDB-2
+ / - Hover over image to Zoom
Other Views

    Terminal Block Cover, 600V, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CPDB-2
    SKU: 97104132
    $6.63
    Checking Pricing
         
    Additional Features:Short Circuit Current Rating 200 kA, 14 AWG To 350 KCMIL (Copper), Mounting Panel, With Textured Surface for Marking
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CPDB-2
    • Application 163 Series Power Terminal Blocks
    • UNSPSC 39121629
    • Additional Features Short Circuit Current Rating 200 kA, 14 AWG To 350 KCMIL (Copper), Mounting Panel, With Textured Surface for Marking
    • Fuse Dimension 3.72 in. Length x 4.14 in. Width
    • Voltage Rating 600 V AC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    600V 2P TERM BLCK COVER
    600V 2P TERM BLCK COVER