CommScope Systimax CPCSSX2-0ZF007 Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 7 FT, Blue | Graybar Store
     
CommScope Systimax - Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 7 FT, Blue - CPCSSX2-0ZF007
+ / - Hover over image to Zoom
Other Views

    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 7 FT, Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: CPCSSX2-0ZF007
    SKU: 25261922
    $22.54
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    Length:7 ft.
    Quick Order:Y
    Shielding:Non Shielded
    Package Quantity:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPCSSX2-0ZF007
    • Color Blue
    • Shielding Non Shielded
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 7 ft.
    • Package Quantity 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6A X10D blue patch cord - 7 ft.
    • Tested to 500 MHz
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6A and ISO/IEC Category 6A/Class E specifications
    • Anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds up to at least 10 gigabit per second