Harger Lightning Protection CPC5/6 Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 5 to 6 in. | Graybar Store
     
Harger Lightning Protection - Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 5 to 6 in. - CPC5/6
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 5 to 6 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: CPC5/6
    SKU: 25590051
    $58.85
    Checking Pricing
         
    Wire Size:6 AWG to 250 MCM
    Pipe Size (Inches):5 to 6 in.
    Additional Features:in. Quick connect in. , bi-directional design
    Standard:UL Listed 467, rated for direct burial and UL Listed 96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # CPC5/6
    • UNSPSC 39121613
    • Additional Features in. Quick connect in. , bi-directional design
    • Materials Electro Tin-Plated Bronze
    • Pipe Size (Inches) 5 to 6 in.
    • Wire Size 6 AWG to 250 MCM
    • For Use With Direct Burial
    • Standard UL Listed 467, rated for direct burial and UL Listed 96
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ground clamp is electro tin plated bronze with stainless steel hardware and is used with 5 to 6 inch pipe. Grounding clamp has a conductor range of 6 AWG to 250 MCM.