CommScope Systimax CPC3312-0ZF006 Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45 | Graybar Store
     
CommScope Systimax - Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45 - CPC3312-0ZF006
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC3312-0ZF006
    SKU: 25197927
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Package Quantity:1 per Package
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC3312-0ZF006
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45 to RJ-45
    • UNSPSC 43223303
    • Length 6 ft.
    • Package Quantity 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6, Plug-In Mount, Crimp, T568B, 6 ft, Blue, Non Shielded, 1 per Package, RJ-45 Plug to RJ-45 Plug