CommScope Systimax CPC3312-08F050 Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 50 FT, White | Graybar Store
     
CommScope Systimax - Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 50 FT, White - CPC3312-08F050
+ / - Hover over image to Zoom
Other Views

    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 50 FT, White

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC3312-08F050
    SKU: 22117244
    $36.48
    Checking Pricing
         
    Color:White
    Quick Order:Y
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC3312-08F050
    • Color White
    • Category Cat 6
    • UNSPSC 43223303
    • Length 50 ft.
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 white patch cord - 50 ft.

    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
    • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
    • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds in excess of 1 gigabit per second