Harger Lightning Protection CPC2.5/3TP Tamper Proof Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 2-1/2 to 3 in. | Graybar Store
     
Harger Lightning Protection - Tamper Proof Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 2-1/2 to 3 in. - CPC2.5/3TP
+ / - Hover over image to Zoom
Other Views

    Tamper Proof Ground Clamp, Electro Tin Plated Bronze with Stainless Steel Hardware, 2-1/2 to 3 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: CPC2.5/3TP
    SKU: 25590127
    $49.31
    Checking Pricing
         
    Additional Features:in. Quick connect in. , bi-directional design
    Pipe Size (Inches):2.5 to 3 in.
    Standard:UL Listed 467, rated for direct burial and UL Listed 96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # CPC2.5/3TP
    • Type Electro Tin-Plated Bronze Pipe Clamp
    • UNSPSC 39121613
    • Additional Features in. Quick connect in. , bi-directional design
    • Brand Grounding
    • Pipe Size (Inches) 2.5 to 3 in.
    • Standard UL Listed 467, rated for direct burial and UL Listed 96
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tamper proof ground clamp is electro tin plated bronze with stainless steel hardware and is used with 2-1/2 to 3 inch pipe. Grounding clamp has a conductor range of 6 AWG to 250 MCM.