Thomas and Betts CPC200SS6 Cobra Clamp, 2 in. | Graybar Store
     
Thomas and Betts - Cobra Clamp, 2 in. - CPC200SS6
+ / - Hover over image to Zoom
Other Views

    Cobra Clamp, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: CPC200SS6
    SKU: 25069640
    $28.47
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPC200SS6
    • Application Attaches a full range of EMT, Rigid conduit and cable to strut channels.
    • Type Cobra One-Piece Clamp
    • UNSPSC 31162906
    Product Overview:
    Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 2 Inches, Cable Outer Diameter Range 1.980-2.576 Inches, Type 316 Stainless Steel
    One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop.