Philips Lighting CP6RB10830W 6IN LED TRIM 3000K 80CRI | Graybar Store
     
Philips Lighting - 6IN LED TRIM 3000K 80CRI - CP6RB10830W
+ / - Hover over image to Zoom
Other Views

    6IN LED TRIM 3000K 80CRI

    Manufacturer: Philips Lighting
    Manufacturer #: CP6RB10830W
    SKU: 25809256
    $32.28
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):3000
    CRI:80
    Lumens:1200
    Size:6 in.
    Wattage:14W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # CP6RB10830W
    • Color White
    • Size 6 in.
    • Color Temperature (Kelvin) 3000
    • CRI 80
    Product Overview: