Philips Lighting CP5RB08830W 5IN LED TRIM 3000K 80CRI | Graybar Store
     
Philips Lighting - 5IN LED TRIM 3000K 80CRI - CP5RB08830W
+ / - Hover over image to Zoom
Other Views

    5IN LED TRIM 3000K 80CRI

    Manufacturer: Philips Lighting
    Manufacturer #: CP5RB08830W
    SKU: 25809249
    $30.74
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):3000
    CRI:80
    Lumens:950
    Size:5 in.
    Wattage:13W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # CP5RB08830W
    • Color White
    • Size 5 in.
    • UNSPSC 39111515
    • Color Temperature (Kelvin) 3000
    • CRI 80
    Product Overview: