Philips Lighting CP4RB07830W 4IN LED TRIM 3000K 80CRI | Graybar Store
     
Philips Lighting - 4IN LED TRIM 3000K 80CRI - CP4RB07830W
+ / - Hover over image to Zoom
Other Views

    4IN LED TRIM 3000K 80CRI

    Manufacturer: Philips Lighting
    Manufacturer #: CP4RB07830W
    SKU: 25809244
    $28.43
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):3000
    CRI:80
    Lumens:800 Lumens
    Size:4 in.
    Wattage:11W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # CP4RB07830W
    • Color White
    • Size 4 in.
    • UNSPSC 39111515
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Lamp Type LED
    • Lumens 800 Lumens
    • Voltage 120V
    • Wattage 11W
    • SKU Spec Sheet
      CP4RB07830W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: