Chatsworth CP3197783 MegaFrame® Cabinet System with Caster and Fan Kits | Graybar Store
     
Chatsworth - MegaFrame® Cabinet System with Caster and Fan Kits - CP3197783
+ / - Hover over image to Zoom
Other Views

    MegaFrame® Cabinet System with Caster and Fan Kits

    Manufacturer: Chatsworth
    Manufacturer #: CP3197783
    SKU: 25820247
    $3,689.03
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Door Style:Vented Plexiglass Front Door and Perforated Metal Rear Door
    Product Includes:MegaFrame Cabinet System, Fan-Kit and Caster Kit
    Depth:36 in.
    Height:84 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # CP3197783
    • Color Black
    • Type Cabinet System
    • Brand MegaFrame®
    • Depth 36 in.
    • Door Style Vented Plexiglass Front Door and Perforated Metal Rear Door
    • Height 84 in.
    • Product Includes MegaFrame Cabinet System, Fan-Kit and Caster Kit
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MegaFrame® Cabinet System includes caster and fan kits.
    MegaFrame® Cabinet System
    • 19 Inch Wide
    • 84 Inch High
    • 36 Inch Deep
    • Standard Rails
    • Includes Frame with Top and Side Panels
    • Vented Plexiglass Front with Perforated Metal Rear Door
    • Comes Assembled

    Fan-Kit
    • Black
    • 115V AC
    • NEMA 5-15P
    • 400CFM

    Caster Kit Includes
    • (8) 1/4-20 x 5/8 in. Flat Head Screws
    • (16) 5/16-18 x 1 Inch Cap Screws
    • (16) 5/16-8 Nuts
    • (4) 1/2-13 Jam Nut
    • (4) 1/2-13 Leveler