Thomas and Betts CP128 Kopr-Shield® Joint Compound, 1-Gallon | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Kopr-Shield® Joint Compound, 1-Gallon - CP128
+ / - Hover over image to Zoom
Other Views

    Kopr-Shield® Joint Compound, 1-Gallon

    Manufacturer: Thomas and Betts
    Manufacturer #: CP128
    SKU: 88265647
    $721.06
    Checking Pricing
         
    Additional Features:Unique, homogenized blend of pure, polished colloidal copper, rust and corrosion inhibitors.
    Material:Compound
    Size:1 Gallon
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CP128
    • Size 1 Gallon
    • Application Electrical and Mechanical Connections
    • Type Sealants & Lubricants
    • UNSPSC 12162200
    • Additional Features Unique, homogenized blend of pure, polished colloidal copper, rust and corrosion inhibitors.
    • Material Compound
    • SKU Spec Sheet
      CP128 Specification Sheet
      CP128 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kopr-Shield Joint Compound, 1 Gallon Can
    Kopr-Shield Joint Compound, 1 Gallon Can