Hoffman (nVent) CP1212G Concept™ Enclosure Panel, Steel, 12 x 12 in. | Graybar Store
     
Hoffman (nVent) - Concept™ Enclosure Panel, Steel, 12 x 12 in. - CP1212G
+ / - Hover over image to Zoom
Other Views

    Concept™ Enclosure Panel, Steel, 12 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CP1212G
    SKU: 97214304
    $16.22
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CP1212G
    • Type CONCEPT#153; Panels
    • UNSPSC 39121324
    • Brand Concept™
    • Materials Steel
    • For Use With fits 12.00x12.00 in
    • SKU Spec Sheet
      CP1212G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panel, 10.20x10.20, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 12.00x12.00, Material/Finish: Steel/zinc
    These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. , Panels have a formed flange along any side that is longer than 22.20 in. (564 mm).