Hoffman (nVent) CP1210G Concept™ Enclosure Panel, Steel, 12 x 10 x 6 in. | Graybar Store
     
Hoffman (nVent) - Concept™ Enclosure Panel, Steel, 12 x 10 x 6 in. - CP1210G
+ / - Hover over image to Zoom
Other Views

    Concept™ Enclosure Panel, Steel, 12 x 10 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CP1210G
    SKU: 25728117
    $28.75
    Checking Pricing
         
    Color:Grey
    Height:10.2 in.
    Width:8.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CP1210G
    • Color Grey
    • Application Industrial
    • UNSPSC 39121324
    • Brand Concept™
    • Height 10.2 in.
    • Materials Steel
    • Width 8.2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Galvanized panel for CONCEPT, Bulletin CWP (CONCEPT Enclosure Panels - CONCEPT Conductive Panels), Size/Dims: 10.20x8.20, Material: Steel, Finish: Gray