Ortronics (Legrand) OR-40300271 Stylistics (GFI) Cover Faceplate - 2 Gang | Graybar Store
     
Ortronics (Legrand) - Stylistics (GFI) Cover Faceplate - 2 Gang - OR-40300271
+ / - Hover over image to Zoom
Other Views

    Stylistics (GFI) Cover Faceplate - 2 Gang

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300271
    SKU: 97170960
    $2.89
    Checking Pricing
         
    Material:Nylon
    Part Number:OR-40300271
    Additional Features:Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    Color:Fog White
    Dimensions (Inches):114.3 mm W x 30.73 mm D x 4.5 in H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300271
    • Color Fog White
    • Part Number OR-40300271
    • Mounting Style Wall Mount
    • Type Cover Plate
    • UNSPSC 43191600
    • Additional Features Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    • Dimensions (Inches) 114.3 mm W x 30.73 mm D x 4.5 in H
    • Material Nylon
    • SKU Spec Sheet
      OR-40300271 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300271 Cover Plate, Fog White, Wall Mount, Nylon, Dimension (Inches): 114.3 mm W x 30.73 mm D x 4.5 in H
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts