Wiremold (Legrand) ALA-BL ALA4800 Cover Plate | Graybar Store
Wiremold (Legrand) - ALA4800 Cover Plate - ALA-BL
+ / - Hover over image to Zoom
Other Views

    ALA4800 Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA-BL
    SKU: 97123829
    $10.43
    Checking Pricing
    Items sold in feet or each.
         
    Fitting Type:Cover Plate
    Color / Finish:Satin Anodized
    Additional Features:RoHS; UL and cUL Listed; UL5 and ADA Compliant
    Brand or Series:ALA4800
    Use With:ALA4800 Series Large Raceway
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA-BL
    • UNSPSC 39131709
    • Additional Features RoHS; UL and cUL Listed; UL5 and ADA Compliant
    • Body Type Straight
    • Brand or Series ALA4800
    • Color / Finish Satin Anodized
    • Fitting Type Cover Plate
    • Length 12 in.
    • Use With ALA4800 Series Large Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® ALA4800 Cover Plate, Fitting Type: Cover Plate, Aluminum, 12 in
    To cover a 12" (305mm) section of raceway.