Wiremold (Legrand) 896CK-1/2 Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 896CK-1/2
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 896CK-1/2
    SKU: 88280347
    $78.42
    Checking Pricing
         
    Opening:1
    Size:5-1/2 in
    No. of Gangs:1-Gang
    Use With:Ratchet-Pro Series Floor Box
    Mounting Type:Screw
    Material:Aluminum
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 896CK-1/2
    • Size 5-1/2 in
    • UNSPSC 39121307
    • Finish Brushed Aluminum
    • Material Finish Brass
    • Mounting Type Screw
    Product Overview:
    Wiremold® Ratchet-Pro 881 Cover Plate, Aluminum, No. of Gangs: 1, Opening: 1, Size: 5-1/2 in, Mounting Type: Screw Mount