Panduit CF3IG-E LD3 Coupler Fitting, Grey, Pack of 20 | Graybar Store
Panduit - LD3 Coupler Fitting, Grey, Pack of 20 - CF3IG-E
+ / - Hover over image to Zoom
Other Views

    LD3 Coupler Fitting, Grey, Pack of 20

    Manufacturer: Panduit
    Manufacturer #: CF3IG-E
    SKU: 90074399
    $1.78
    Checking Pricing
         
    Fitting Type:Coupler
    Color / Finish:Grey
    Dimensions:0.83 in. x 1.5 in.
    Length:1-1/2 in.
    Use With:LD3 Raceway
    Knockouts:None
    Brand or Series:Low Voltage Fittings
    Box Style:Snap On Box
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CF3IG-E
    • Dimensions 0.83 in. x 1.5 in.
    • UNSPSC 39131709
    • Body Type Straight
    • Box Style Snap On Box
    • Brand or Series Low Voltage Fittings
    • Color / Finish Grey
    • Fitting Type Coupler
    • Knockouts None
    • Length 1-1/2 in.
    • Material ABS
    • Use With LD3 Raceway
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Coupler fitting for use with LD3 raceway, International grey, ABS, Length 1.5 in.
    Panduit coupler fitting for use with LD3, LDPH3, and LDS3 raceway.