Dura-Line 20000245 Shur-Lock ll Coupler, HDPE, 4 in. | Graybar Store
Dura-Line - Shur-Lock ll Coupler, HDPE, 4 in. - 20000245
+ / - Hover over image to Zoom
Other Views

    Shur-Lock ll Coupler, HDPE, 4 in.

    Manufacturer: Dura-Line
    Manufacturer #: 20000245
    SKU: 25414400
    $54.82
    Checking Pricing
         
    Use With:HDPE Conduits; PVC Conduit; Threaded/Non-Threaded Metal Conduit/Fiberglass (FRP) Conduit
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000245
    • Size 4 in.
    • Use With HDPE Conduits; PVC Conduit; Threaded/Non-Threaded Metal Conduit/Fiberglass (FRP) Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SHUR-LOCK™ 4 inch high density polyethylene coupler. For Use With: HDPE Conduits; PVC Conduit; Threaded/Non-Threaded Metal Conduit/Fiberglass (FRP) Conduit.
    The Shur-Lock™ II Coupling System is a patented design for high-integrity joining of HDPE and PVC conduits. The body of the Shur-Lock™II is manufactured from durable high-density polyethylene.