Graybar Vendor COUP-SWEDGE-DB60-3 3 Inch Schedule 40 PVC Direct Burial Swedge Coupling | Graybar Store
     
Graybar Vendor - 3 Inch Schedule 40 PVC Direct Burial Swedge Coupling - COUP-SWEDGE-DB60-3
+ / - Hover over image to Zoom
Other Views

    3 Inch Schedule 40 PVC Direct Burial Swedge Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-SWEDGE-DB60-3
    SKU: 98405489
    $4.28
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-SWEDGE-DB60-3
    • Size 3 in.
    • UNSPSC 39131707
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    PVC schedule 40 swedge coupling is 3 inch.