Graybar Vendor COUP-LONG-LINE-5 Longline Conduit Coupling, PVC, for Schedule 40 PVC Conduit, 5 in. | Graybar Store
     
Graybar Vendor - Longline Conduit Coupling, PVC, for Schedule 40 PVC Conduit, 5 in. - COUP-LONG-LINE-5
+ / - Hover over image to Zoom
Other Views

    Longline Conduit Coupling, PVC, for Schedule 40 PVC Conduit, 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-LONG-LINE-5
    SKU: 99503984
    $20.85
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-LONG-LINE-5
    • Size 5 in.
    • Type Longline
    • UNSPSC 39131707
    • Materials PVC
    • For Use With Schedule 40 PVC Conduit
    • ECCN EAR99
    Product Overview:
    PVC schedule 40 longline coupling is 5 inch.