Intermatic EI200 Countdown Timer With Preset Times , Ivory, 15A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - Countdown Timer With Preset Times , Ivory, 15A - EI200
+ / - Hover over image to Zoom
Other Views

    Countdown Timer With Preset Times , Ivory, 15A

    Manufacturer: Intermatic
    Manufacturer #: EI200
    SKU: 25040886
    $44.75
    Checking Pricing
         
    Switch Type:1SPST
    Time Cycle:5/10/15/30 min
    Color:Ivory
    Clock Motor Voltage:1/2 HP @ 120 V
    Use With:Bathroom Fans; Decorator Switch Plates; Garage Lights; Hot Tubs; Spas; Storage Closets
    HP Rating:0.25 hp
    Amps:15A
    Voltage (Volts):120
    Additional Features:Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle.
    Mounting Type:Wall Mount
    Size:2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI200
    • Color Ivory
    • Size 2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN
    • Voltage (Volts) 120
    • Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
    • Type Electronic Countdown Auto Shut-Off In-Wall
    • UNSPSC 39122208
    • Additional Features Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle.
    • Amps 15A
    • Clock Motor Voltage 1/2 HP @ 120 V
    • Contact Configuration 1 NO
    • HP Rating 0.25 hp
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Temperature Rating 0 to 50°C
    • Time Cycle 5/10/15/30 min
    • Timer Range 15/30/60 MIN - 2/4 HR
    • Use With Bathroom Fans; Decorator Switch Plates; Garage Lights; Hot Tubs; Spas; Storage Closets
    • SKU Spec Sheet
      EI200 Specification Sheet
      EI200 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Intermatic® Countdown Timer With Preset Times, Ivory, Voltage (Volts): 120 V, Amps: 15 (Resistive) A; 8 (Ballast) A; 8.3 (Tungsten) A, Clock Motor Voltage: 120 V AC, Switch Type: Single-Pole Switch
    The Electronic Auto-Off Timer 5/10/15/30 Minute With HOLD Ivory This Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.