Cablofil (Legrand) COT54BL Divider Strip, 10 ft. | Graybar Store
     
Cablofil (Legrand) - Divider Strip, 10 ft. - COT54BL
+ / - Hover over image to Zoom
Other Views

    Divider Strip, 10 ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: COT54BL
    SKU: 25361524
    $46.92
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # COT54BL
    • UNSPSC 39131705
    • Color / Finish BL
    Product Overview:
    2 inch height by 10 foot length divider strip for cable seperation within a single wire mesh tray Field fabricated with tin snips to fit changes in level Black Powder Coated for indoor use
    2 inch height by 10 foot length divider strip for cable seperation within a single wire mesh tray Field fabricated with tin snips to fit changes in level Black Powder Coated for indoor use