Graybar Vendor COSTENA XLP-CUT REEL Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Costena, 1/0 AWG | Graybar Store
     
Graybar Vendor - Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Costena, 1/0 AWG - COSTENA XLP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Costena, 1/0 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: COSTENA XLP-CUT REEL
    SKU: 25237354
    $2.32
    Checking Pricing
         
    Code Name:Costena
    Conductor Material:Aluminum
    Neutral:1/0 AWG
    Phase Conductor Size:1/0 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COSTENA XLP-CUT REEL
    • Application 3-Phase Power
    • Type Quadruplex Service Drop
    • UNSPSC 26121659
    • Code Name Costena
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length Cut Reel
    • Neutral 1/0 AWG
    • Phase Conductor Size 1/0 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Costena quadruplex service drop utility cable has 1/0 AWG phase conductor and 1/0 bare neutral messenger. Cable has crosslinked polyethylene insulation and is rated up to 180A.
    Quadruplex Service Drop Utility Cable
    • Aluminum Conductor
    • Crosslinked Polyethylene Insulation
    • 600V
    • 75°