3M 340-4002 Corded Ear Plugs in Carrying Case | Graybar Store
     
3M - Corded Ear Plugs in Carrying Case - 340-4002
+ / - Hover over image to Zoom
Other Views

    Corded Ear Plugs in Carrying Case

    Manufacturer: 3M
    Manufacturer #: 340-4002
    SKU: 25255647
    $124.77
    Checking Pricing
         
    Safety Factor:25 (NRR) dB
    Material:Elastomeric Polymer (Plug); Vinyl (Cord)
    Color:Blue/Yellow
    Size:Universal
    Brand or Series:E-A-R UltraFit
    Packaging:50 Pairs per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 340-4002
    • Color Blue/Yellow
    • Size Universal
    • UNSPSC 46181901
    • Brand or Series E-A-R UltraFit
    • Safety Factor 25 (NRR) dB
    • Material Elastomeric Polymer (Plug); Vinyl (Cord)
    • Packaging 50 Pairs per Pack
    • SKU Spec Sheet
      340-4002 Spec Sheet
    • ECCN EAR99
    • Country of Origin UA - Ukraine
    Product Overview:
    E-A-R™ UltraFit™ Corded Ear Plugs in Carrying Case, Elastomeric Polymer (Plug); Vinyl (Cord), Blue (Cord); Yellow (Plugs), Packaging: 50 Pairs per Pack, Safety Factor: 25 (NRR) dB, Size: Universal