Molex 884030K05M010 Micro-Change® Cord Set, 22/4, 3.28 ft. | Graybar Store
     
Molex - Micro-Change® Cord Set, 22/4, 3.28 ft. - 884030K05M010
+ / - Hover over image to Zoom
Other Views

    Micro-Change® Cord Set, 22/4, 3.28 ft.

    Manufacturer: Molex
    Manufacturer #: 884030K05M010
    SKU: 22127571
    $28.62
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    Conductor Size:22 AWG
    No. of Conductors:4
    Length:3.28 ft.
    Brand or Series:Micro-Change
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 884030K05M010
    • Color Yellow
    • No. of Conductors 4
    • UNSPSC 26121600
    • Amps AC 4A
    • Brand or Series Micro-Change
    • Conductor Size 22 AWG
    • Length 3.28 ft.
    • Voltage 250 V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Micro-Change® 120066 Cord Set, Length: 3.28 ft, Conductor Size: 22 AWG, No. of Conductors: 4, Volts: 250 V AC/V DC, Amps AC: 4 A