Panduit PSL-CL110 Cord Lockout Device | Graybar Store
     
Panduit - Cord Lockout Device - PSL-CL110
+ / - Hover over image to Zoom
Other Views

    Cord Lockout Device

    Manufacturer: Panduit
    Manufacturer #: PSL-CL110
    SKU: 92047250
    $15.89
    Checking Pricing
         
    Color:Red
    Dimensions:0.50 x 3.50 L x 2.00 W in.
    Package Quantity:1 Each
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-CL110
    • Color Red
    • Dimensions 0.50 x 3.50 L x 2.00 W in.
    • Voltage (Volts) 120
    • UNSPSC 39121901
    • Package Quantity 1 Each
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Lockout Device, Package Quantity: 1 Each, Red, Dimensions: 0.50 x 3.50 L x 2.00 W in, Voltage (Volts): 120 V AC
    120 Volt AC Cord Lockout Device, Red.