Hubbell Wiring Device - Kellems Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations
+ / - Hover over image to Zoom
Other Views

    Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Multi-hole connectors offer several sizes with a variety of openings to be used in any application where multi-conductor cords and cables are in use.

    • Designed for solar rooftop or combiner box installations.
    • For use with 12 and 10 AWG USE-2 cable.
    • Secure input PV leads for solar panel array strings to fuse holder hookup within solar combiner boxes.
    • Cord grips are made of nylon construction with TPE sealing glands that resist salt water, weak acids, gasoline, alcohol, oil, grease, and common solvents.
    • UV resistant nylon
    • Temperature Rating: -22 deg. F (-30 deg. C) to 212 deg. F (100 deg. C).
    • IP Rating: IP 68 per DIN 40050 up to 70 psi (5 bar) water pressure.
    • Flammability Rating: 94V-2 Standard.
    • RoHs Complaint.
    • Manufacturer Hubbell Wiring Device - Kellems
    • Type Multi-Hole
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    No. of Holes
    Size
    Color
    Standard
    Price
    SEC75B452
    25712936
    25712936
    4
    0.205 in.
    Black
    $7.27 / EA
    SKU
    25712936
    Additional Features
    25712936
    No. of Holes
    4
    Size
    0.205 in.
    Color
    Black
    Standard
    $7.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SEC50B356
    25728571
    25728571
    0.5 in.
    Black
    UL 514B, IP66, Wet Location when used with a Nylon Washer
    $6.14 / EA
    SKU
    25728571
    Additional Features
    25728571
    No. of Holes
    Size
    0.5 in.
    Color
    Black
    Standard
    UL 514B, IP66, Wet Location when used with a Nylon Washer
    $6.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock