Hubbell Lighting COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc | Graybar Store
     
Hubbell Lighting - COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc
+ / - Hover over image to Zoom
Other Views

    COR Series Outdoor Remote Light, LED, Thermoplastic, 3 Vdc

    Manufacturer: Hubbell Lighting
         

    The COR Series offers quality and value with a compact and attractive LED based remote emergency light. The white base-plate and lamp-heads are made of high impact UL flame rated thermoplastic.

    • Manufacturer Hubbell Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Wattage
    Color
    Rating
    Price
    CORS
    25479475
    3V
    1 W
    White
    Wet Location
    $27.70 / EA
    SKU
    25479475
    Voltage Rating
    3V
    Wattage
    1 W
    Color
    White
    Rating
    Wet Location
    $27.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CORD
    25479662
    3V
    1 W
    White
    Wet Location
    $32.77 / EA
    SKU
    25479662
    Voltage Rating
    3V
    Wattage
    1 W
    Color
    White
    Rating
    Wet Location
    $32.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock