Burndy QA28B QIKLUG™ - Type QA, 1 Hole, 3/0 - 4/0 AWG (Str), 3/8" Stud | Graybar Store
     
Burndy - QIKLUG™ - Type QA, 1 Hole, 3/0 - 4/0 AWG (Str), 3/8
+ / - Hover over image to Zoom
Other Views

    QIKLUG™ - Type QA, 1 Hole, 3/0 - 4/0 AWG (Str), 3/8" Stud

    Manufacturer: Burndy
    Manufacturer #: QA28B
    SKU: 88047923
    $73.98
    Checking Pricing
         
    Wire Size:150 to 200 (Navy Cable) kcmil, 3/0 to 4/0 Str. (Copper) AWG
    Use With:Bars; Cable Equipment; Pads
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QA28B
    • UNSPSC 39121408
    • Stud Size (Inches) 3/8
    • Wire Size 150 to 200 (Navy Cable) kcmil, 3/0 to 4/0 Str. (Copper) AWG
    Product Overview:
    Copper Terminal, Heavy Duty, 1 Hole, 3/0 - 4/0 AWG (Str), 3/8" Stud, 1 Screw.
    Mechanical Lug, Conductor Size 3/0 AWG Stranded, 150 (Navy) to 4/0 AWG Stranded, 200 (Navy), Conductor Material Copper, Straight Pad, Hex Head Screw, High Copper Alloy, 1 Pad Hole(s), Pad Size 1-1/16 Inch L x 1 Inch W x 1/4 Inch THK, 3/8 Inch Stud Size, Overall Length 2-1/4 Inch, Approval UL, Qiklug Brand, QA Model