Panduit SBC2-C Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC2-C
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC2-C
    SKU: 96064391
    $10.75
    Checking Pricing
         
    Wire Size:6 AWG to 2 AWG
    Material:Copper Alloy
    Tap Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC2-C
    • UNSPSC 39121408
    • Materials Copper
    • Tap Conductor Size 14 AWG
    • Wire Size 6 AWG to 2 AWG
    • Material Copper Alloy
    • For Use With Copper
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    Copper split bolt connector for 6 to 2 AWG wire.