Southwire HCF ALUM PCS 10/2 SOL BK/WH 1000R 59766902, MC-PCS HCF Duo™ Cable (2) 10 AWG Conductor, Black and White, 1000 ft. Reel | Graybar Store
     
Southwire - 59766902, MC-PCS HCF Duo™ Cable (2) 10 AWG Conductor, Black and White, 1000 ft. Reel - HCF ALUM PCS 10/2 SOL BK/WH 1000R
+ / - Hover over image to Zoom
Other Views

    59766902, MC-PCS HCF Duo™ Cable (2) 10 AWG Conductor, Black and White, 1000 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: HCF ALUM PCS 10/2 SOL BK/WH 1000R
    SKU: 25804918
    $0.00
    Checking Pricing
         
    Wire Colors:Black and White
    Conductor Size:10 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Alternate Manufacturer Part No.:59766902
    Armor:Aluminum
    Conductor Material:Copper
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF ALUM PCS 10/2 SOL BK/WH 1000R
    • No. of Conductors 2
    • Application Hospitals, Medical Centers and Other Healthcare Facilities
    • Type Power and Control/Signal
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 59766902
    • Brand Duo
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Volts 277/480V
    • Wire Colors Black and White
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    Duo™ power and control/signal cable for health care facilities has (2) 10 AWG copper conductors. Cable has aluminum armor and is packaged in a 1000 ft. Reel. Cable is black and white. Southwire Manufacturer Number 59766902
    The power conductors, insulated green ground, and signal conductor assembly are cabled together and a binder tape bearing the print legend is wrapped around the cabled assembly. A bare aluminum grounding/bonding conductor is located outside the binder tape, has the same lay as the insulated conductors, and maintains intimate contact with the overall armor. Green aluminum interlocking armor is applied over the cabled assembly. Yellow stripe/blocks are printed on the outside of the armor and circuit identifying print is applied on every fourth yellow stripe/block.